Zoro Homepage

Phase 1.1 LED Collection 48" LED Linear Bath & Vanity

  • Mfr # P300225-009-30

  • Zoro # G4525704


product price: $256.00
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Height
4.75 in
Lamp Type
LED
Mounting
Wall
Ambient Temp. Range
30°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P300225-009-30
Zoro #
G4525704
UPC #
785247226474
Country of Origin
China

Dimensions

Height
4.75 in
Depth
4 in
Height to Center
2.375 in
Wire Length
6 in

Details

Color
Nickel
Lamp Type
LED
Mounting
Wall
Ambient Temp. Range
30°C
Lamp Included
Yes
Finish
Brushed Nickel; plated
Glass Color
White
Features
Can be mounted up or down, Prewired
Power Source Required
Yes
Dimming Type
Triac/Forward Phase or ELV/Reverse Phase
Base Material
Aluminum
Environment
Damp
Minimum Starting Temperature
-30°C
Product Design
Modern
Power Source
Hardwired
Mounting Accessory Included
Plate
Lumens per Watt
83
Frequency
60 Hz

Description

Featuring a cylindrical acrylic diffuser and a simple rectangular back plate, Phase 1.1 Collection 48in. linear bath bar accommodates residential, light commercial and multi-family applications. An integrated LED source provides uniform illumination, as well as energy and cost savings benefits. Can be installed vertically or horizontally.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.