Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Phase 1.2 LED Collection 24" LED Linear Bath & Vanity

  • Mfr # P300205-009-30

  • Zoro # G4529350


product price: $152.00
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Height
4.75 in
Lamp Type
LED
Mounting
Wall
Ambient Temp. Range
30°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P300205-009-30
Zoro #
G4529350
UPC #
785247226498
Country of Origin
China

Dimensions

Height
4.75 in
Depth
4.5 in
Wire Length
6 in
Height to Center
2.375 in

Details

Color
Nickel
Lamp Type
LED
Mounting
Wall
Ambient Temp. Range
30°C
Finish
Brushed Nickel; plated
Lamp Included
Yes
Glass Color
White
Features
Can be mounted up or down, Prewired
Frequency
60 Hz
Mounting Accessory Included
Plate
Power Source Required
Yes
Lumens per Watt
72
Base Material
Aluminum
Dimming Type
Triac/Forward Phase or ELV/Reverse Phase
Minimum Starting Temperature
-30°C
Power Source
Hardwired
Environment
Damp
Product Design
Modern

Description

A classic form with contemporary updates, The Phase 1.2 Collection 24in. bath bar features elongated acrylic shade with a decorative center accent. Both a faux stone option and white geometric decorative diffuser are included to further customize the fixture. An integrated LED source provides uniform illumination, as well as energy and cost savings benefits. Can be installed vertically or horizontally and is suitable for Modern interiors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.