Zoro Homepage

Phase 2.1 LED Collection 36" LED Linear Bath & Vanity

  • Mfr # P300209-009-30

  • Zoro # G4529518


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Height
4.75 in
Lamp Type
LED
Mounting
Wall
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P300209-009-30
Zoro #
G4529518
UPC #
785247226511
Country of Origin
China

Dimensions

Height
4.75 in
Depth
3.5 in
Wire Length
6 in
Height to Center
2.375 in

Details

Color
Nickel
Lamp Type
LED
Mounting
Wall
Lamp Included
Yes
Finish
Brushed Nickel; plated
Ambient Temp. Range
30°C
Glass Color
White
Features
Can be mounted up or down, Prewired
Mounting Accessory Included
Plate
Frequency
60 Hz
Environment
Damp
Lumens per Watt
72
Product Design
Modern
Minimum Starting Temperature
-30°C
Power Source
Hardwired
Dimming Type
Triac/Forward Phase or ELV/Reverse Phase
Power Source Required
Yes
Base Material
Aluminum

Description

Phase 2.1 features a thin, acrylic lens that provides even illumination. This specially designed 36in. linear bath fixture delivers ambient light to surfaces free of shadows. Phase 2.1 is a perfect addition to modern applications. An integrated LED source provides energy and cost savings benefits. Can be installed vertically or horizontally.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.