Zoro Homepage

Phase 2.1 LED Collection 48" LED Linear Bath & Vanity

  • Mfr # P300210-009-30

  • Zoro # G4530035


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Height
4-3/4 in
Length
48 in
Width
6-1/2 in
Lamp Type
Integrated LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P300210-009-30
Zoro #
G4530035
UPC #
785247226535
Country of Origin
China

Dimensions

Height
4-3/4 in
Length
48 in
Width
6-1/2 in
Height to Center
2-3/8 in
Wire Length
6 in

Description

Phase 2.1 features a thin, acrylic lens that provides even illumination. This specially designed 48in. linear bath fixture delivers ambient light to surfaces free of shadows. Phase 2.1 is a perfect addition to modern applications. An integrated LED source provides energy and cost savings benefits. Can be installed vertically or horizontally.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.