Zoro Homepage

Phase 2.2 LED Collection 24" LED Linear Bath & Vanity

  • Mfr # P300211-009-30

  • Zoro # G4529070


product price: $167.00
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Height
4-3/4 in
Length
24 in
Width
6-1/2 in
Lamp Type
Integrated LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P300211-009-30
Zoro #
G4529070
UPC #
785247226559
Country of Origin
China

Dimensions

Height
4-3/4 in
Length
24 in
Width
6-1/2 in
Wire Length
6 in
Height to Center
2-3/8 in

Description

Phase 2.2 features a thin, acrylic shade framed by architectural accents in Brushed Nickel complete the design. This specially designed 24in. linear bath fixture delivers ambient light to surfaces free of shadows. Ideal for residential, commercial and multi-family applications. An integrated LED source provides energy and cost savings benefits. Can be installed vertically or horizontally.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.