Piedmont Eight-Light Island, Bronze (Discontinued)
- Mfr # P400033-020
- Zoro # G1766602
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P400033-020
Zoro #
G1766602
UPC #
785247209736
Country of Origin
China
Dimensions
Height
16-1/2"
Length
30-1/8"
Width
12"
Details
Color
Brown
Housing Finish
Antique Bronze
Lamp Type
incandescent
Mounting
Ceiling
Voltage
120v
Number of Lights
8
Light Type
B10 Candelabra Base 60W
Style
Traditional/Classic
Collection
Piedmont
Description
Piedmont Eight-Light Island,Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.