
Planck LED Collection One-Light LED Wall Sconce, Brushed Nickel Finish
Mfr # P710051-009-30
Zoro # G4532336
product price: $194.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
LED
Height
16 in
Mounting
No
Fixture Voltage
120 V
Finish
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P710051-009-30
Zoro #
G4532336
UPC #
785247224326
Country of Origin
China
Dimensions
Height
16 in
Depth
3 in
Wire Length
6 in
Height to Center
12.625 in
Description
Planck LED wall fixtures use indirect illumination to provide a dramatic architectural feature to any space. A brushed metal beam sports a sleek chrome accent to add visual interest to the minimalist form. Suitable for residential or commercial applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.