Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Ponder Three-Light Bath, Color: Brown P300092-020-30

Ponder Three-Light Bath, Color: Brown (Discontinued)

  • Mfr # P300092-020-30
  • Zoro # G4517289
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P300092-020-30
Zoro #
G4517289
UPC #
785247221011
Country of Origin
Unknown

Dimensions

Height
4-5/8"
Width
25-3/8"

Details

Item
Ponder Three-Light Bath
Color
Brown
Housing Finish
Antique Bronze
Lamp Type
Led
Mounting
Wall
Voltage
120v
Number of Lights
3
Light Type
9W LED
Collection
Ponder

Description

Ponder Three-Light Bath

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.