
Port Royal Collection One-Light Small Wall Lantern with DURASHIELD
Mfr # P560168-031
Zoro # G4467507
product price: $120.00
/ea
Free Shipping & Returns
Key Features
Features
Prewired
Voltage
120 V
Height
12.5 in
Light Technology
Incandescent - Medium Base
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P560168-031
Zoro #
G4467507
UPC #
785247239238
Country of Origin
China
Dimensions
Height
12.5 in
Size
Small
Depth
7.5 in
Wire Length
6 in
Details
Features
Prewired
Voltage
120 V
Light Technology
Incandescent - Medium Base
Finish
Black
Glass Color
Black; Clear
Lamp Included
No
Light Distribution
Ambient
Socket Type
socket
Lamp Type
Medium Base
Material
Composite Polymer
Frequency
60 Hz
Environment
Wet
Socket Material
Porcelain
Indoor/Outdoor
Outdoor
Power Source Required
Yes
Power Source
Hardwired
Description
This wall lantern distills both industrial and artisan influences with its signature ribbed black frame constructed from durable corrosion-resistant, composite polymer. Inside the cage rests an elongated, clear glass shade that adds to the light fixture's modern flair. The design's blend of industrial and coastal inspiration makes it a perfect light fixture for updating your favorite spaces in and around your home. DURASHIELD by Progress Lighting is built to last. Constructed from a composite material with UV protection, DURASHIELD holds up even in the harshest weather conditions. This high-performance finish has a 5-year warranty and is resistant to rust, corrosion, and fading.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.