Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portal Collection One-Light 13" LED Flush Mount

  • Mfr # P3632-1530K9

  • Zoro # G4526018


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Mounting
Flush-Mount
Housing Finish
Polished Chrome
Lamp Type
LED
Height
2.5 in
Glass Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3632-1530K9
Zoro #
G4526018
UPC #
785247201464
Country of Origin
China

Dimensions

Height
2.5 in
Wire Length
6 in

Details

Mounting
Flush-Mount
Housing Finish
Polished Chrome
Lamp Type
LED
Glass Color
White
Energy Star Compliant
Yes
Lamp Included
Yes
Features
Prewired
Standards
Meets FCC Title 47, Part 15 Class B
Color
Chrome
Number of Light Bars
1
Fixture Temp. Range
30 °C
Lamp Type - Fixtures
solid state
Lumens per watt
30.1 Lum/Watt
Mounting Accessory Included
Strap
Amperage Rating
0.242 A
Base Material
Steel
Dimming Range
10%
Environment
Damp
Power Source
Hardwired
Dimming Type
ELV/Reverse Phase
Ground Wire Color
Copper Tinned
Frequency
60 Hz
Power Factor
Greater than 0.9

Description

Industrial style LED flush mount adorned with industrial-inspired accents and white acrylic diffuser. One-light 29W LED 3000K, 90+ CRI in a Polished Chrome finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.