Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Prismatic Glass 1-Light Pendant, 150 W, Brushed Nickel P5103-09

Prismatic Glass 1-Light Pendant, 150 W, Brushed Nickel (Discontinued)

  • Mfr # P5103-09
  • Zoro # G4813545
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5103-09
Zoro #
G4813545
UPC #
785247153329
Country of Origin
China

Dimensions

Height
11-1/2"
Width
15-1/4" Dia.

Details

Color
Gray
Housing Finish
Brushed Nickel
Lamp Type
Incandescent Medium Base
Mounting
Ceiling Chain
Voltage
120v
Number of Lights
1
Light Type
150W
Style
Traditional, Transitional
Item
Med Pendant,1-150W
Collection
Prismatic Glass

Description

Med Pendant,1-150W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.