Zoro Homepage
This item is Discontinued.
Progress Lighting Rae Collection Six-Light Chandelier P400216-109

Rae Collection Six-Light Chandelier (Discontinued)

  • Mfr # P400216-109
  • Zoro # G4524706
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P400216-109
Zoro #
G4524706
UPC #
785247240173
Country of Origin
China

Dimensions

Height
14 in
Installed Length
80 in
Wire Length
180 in

Details

Item
Chandeliers
Fixture Type
Chandelier
Housing Finish
Brushed Bronze
Lamp Type
B10
Mounting
ceiling stem hung with 6 links of chain
Finish
Plated
Material
Steel
Color
Gold
Lamp Included
No
Light Type
Incandescent
Features
Prewired
Glass Finish
White Alabaster
Base Type
E12
Environment
Dry
Number of Chains
1
Frequency
60 Hz
Socket Material
Phenolic
Chain gauge
9
Number of Bulbs
6
Power Source
Hardwired
Mounting Accessory Included
1/8 IP Mounting Plate
Power Source Required
Yes

Description

Execute bold visions and design statements with the Rae Collection's Six Light Chandelier. A blend of geometric shapes and a sculpted hand artisan frame allows this light fixture to double as a stunning work of art. A glowing golden finish brings this modern chandelier to life for an awe-inspiring lighting experience guaranteed to spark conversation amongst your gazing guests.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.