
Rae Collection Three-Light Semi-Flush Convertible (Discontinued)
- Mfr # P350158-109
- Zoro # G4528285
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P350158-109
Zoro #
G4528285
UPC #
785247240159
Country of Origin
China
Dimensions
Height
8.5 in
Wire Length
120 in
Installed Length
73.5 in
Details
Finish
Brushed Bronze; Plated
Glass Color
Gold
Color
Brown
Features
Prewired
Socket Material
Porcelain
Power Source
Hardwired
Environment
Dry
Base Material
Steel
Lamp Type
Incandescent
Frequency
60 Hz
Base Type
E12
Mounting Accessory Included
Round Mounting Plate
Chain gauge
9
Description
Execute bold visions and design statements with the Rae Collection's Three-Light Semi-Flush Convertible. A blend of geometric shapes and a sculpted hand artisan frame allows this light fixture to double as a stunning work of art. A glowing golden finish brings this modern ceiling light to life for an awe-inspiring lighting experience guaranteed to spark conversation amongst your gazing guests.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.