
Rainey Collection Five-Light Chandelier (Discontinued)
- Mfr # P400167-009
- Zoro # G4524347
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P400167-009
Zoro #
G4524347
UPC #
785247229239
Country of Origin
China
Dimensions
Height
22.25 in
Installed Length
88.5 in
Wire Length
180 in
Details
Fixture Type
Chandelier
Housing Finish
Brushed Nickel
Lamp Type
E12
Mounting
ceiling
Finish
plated
Color
Nickel
Material
Steel
Lamp Included
No
Features
Prewired
Glass Finish
Clear Fluted Ribbed
Socket Material
Phenolic
Mounting Accessory Included
Strap
Frequency
60 Hz
Environment
Dry
Number of Bulbs
5
Chain gauge
9
Power Source Required
Yes
Number of Chains
1
Power Source
Hardwired
Description
The Rainey Collection five-light chandelier embraces an artful display of asymmetrical design styling. A slender, staggered frame representing organic forms draws the eye upward to admire the clear fluted ribbed glass shades. The larger scale is suitable for open floor plans, great rooms or anywhere a dramatic focal piece is needed to make a bold statement.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.