
Rainey Collection Two-Light Wall Bracket (Discontinued)
- Mfr # P710056-009
- Zoro # G4524688
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P710056-009
Zoro #
G4524688
UPC #
785247229291
Country of Origin
China
Dimensions
Height
16.5 in
Depth
5.125 in
Height to Center
5.625 in
Wire Length
6 in
Details
Mounting
wall; No
Finish
Brushed Nickel
Glass Color
Nickel; Clear Fluted Ribbed
Lamp Type
E12
Housing Finish
plated
Housing Material
Steel
Lamp Included
No
Energy Star Compliant
No
Color
Gray
Features
Prewired
Frequency
60 Hz
Power Source
Hardwired
Mounting Accessory Included
Plate
Environment
Damp
Power Source Required
Yes
Socket Material
Phenolic
Description
The Rainey Collection two-light wall bracket embraces an artful display of asymmetrical design styling. A slender, staggered frame representing organic forms draws the eye upward to admire the clear fluted ribbed glass shades. The larger scale is suitable for open floor plans, great rooms or anywhere a dramatic focal piece is needed to make a bold statement.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.