
Rainey Collection Two-Light Wall Bracket (Discontinued)
- Mfr # P710056-143
- Zoro # G4522265
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P710056-143
Zoro #
G4522265
UPC #
785247229307
Country of Origin
China
Dimensions
Height
16.5 in
Depth
5.125 in
Wire Length
6 in
Height to Center
5.625 in
Details
Mounting
No; wall
Finish
Graphite
Glass Color
Black; Clear Fluted Ribbed
Housing Finish
plated
Energy Star Compliant
No
Lamp Type
E12
Housing Material
Steel
Lamp Included
No
Features
Prewired
Color
Black
Power Source Required
Yes
Mounting Accessory Included
Plate
Environment
Damp
Power Source
Hardwired
Frequency
60 Hz
Socket Material
Phenolic
Description
The Rainey Collection two-light wall bracket embraces an artful display of asymmetrical design styling. A slender, staggered frame representing organic forms draws the eye upward to admire the clear fluted ribbed glass shades. The larger scale is suitable for open floor plans, great rooms or anywhere a dramatic focal piece is needed to make a bold statement. The Graphite finish is paired with Brushed Bronze accents.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.