Zoro Homepage

Range Collection One-Light Pendant

  • Mfr # P500135-020

  • Zoro # G4524137


product price: $237.00
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Height
13 in
Length
13 in
Mounting
Ceiling Stem Hung
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P500135-020
Zoro #
G4524137
UPC #
785247223459
Country of Origin
China

Dimensions

Height
13 in
Length
13 in
Width
15 in
Chain Length
8 in
Max Height
79 in
Wire Length
120 in

Details

Color
Bronze
Mounting
Ceiling Stem Hung
Voltage
120V
Style
Transitional
Collection Name
Range
Finish
Antique Bronze
Glass Color
Clear
Lamp Quantity
1
Dimmable
Yes
Lamp Watts
60 W
Watts
60 W
Standards
cULus
Fixture Type
Pendant
Material
Steel
Lamp Included
No
Glass Finish
Seedy
ADA Compliant
No
Power Source
Hardwired
Socket Type
Porcelain
Bulb Shape
A19
Room Type
Kitchen; Bar
Chain Gauge
9 ga
Frequency Rating
60 Hz
Fixture Finish
Painted
Fixture Material
Steel
Mounting Hardware
Plate
Number of Chains
1
Prewired
Yes
Indoor/Outdoor
Indoor

Description

Range features a classic triangular clear seeded glass shade. The simple geometric glass is outlined with an Antique Bronze slender frame and finished with a bottom metal accent ring. Simple and stylish, this versatile style is suitable for a variety of designs, such as Modern, Farmhouse and Urban Industrial.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.