
Ratio Collection Four-Light Pendant
Mfr # P5015-09
Zoro # G4523428
product price: $410.00
/ea
Free Shipping & Returns
Key Features
Color
Nickel
Housing Finish
Brushed Nickel
Lamp Type
A19
Mounting
ceiling chain; Foyer
Shade Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P5015-09
Zoro #
G4523428
UPC #
785247200955
Country of Origin
China
Dimensions
Height
15.875 in
Wire Length
120 in
Details
Color
Nickel
Housing Finish
Brushed Nickel
Lamp Type
A19
Mounting
ceiling chain; Foyer
Shade Material
Steel
Number of Light Bulbs Required
4
Item
Pendants
Finish
plated
Glass Color
Fabric Shade
Lamp Included
No
Power Source
Hardwired
Ground Wire Color
Copper Tinned
Chain gauge
9
Socket Material
Porcelain
Environment
Dry
Base Type
E26
Description
The four-light pendant offers a sleek metal frame that supports a low-slung shade to create Ratio’s casual modern style. The frame’s proportion to the white linen drum shade evokes a perfect ratio for lighting. Includes a polished glass exterior, etched glass interior diffuser that offers an elegant appeal and is easier to clean – offering both fashion and function. Brushed Nickel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.