Zoro Homepage

Ratio Collection Three-Light 16" Semi-Flush Mount

  • Mfr # P3604-09

  • Zoro # G4530586


product price: $245.00
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Housing Finish
Brushed Nickel
Lamp Type
A19
Mounting
ceiling chain; Foyer
Shade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3604-09
Zoro #
G4530586
UPC #
785247200931
Country of Origin
China

Dimensions

Height
11.5 in
Wire Length
120 in

Details

Color
Nickel
Housing Finish
Brushed Nickel
Lamp Type
A19
Mounting
ceiling chain; Foyer
Shade Material
Steel
Number of Light Bulbs Required
3
Item
Pendants
Finish
plated
Glass Color
Summer Linen
Lamp Included
No
Environment
Dry
Ground Wire Color
Copper Tinned
Base Type
E26
Power Source
Hardwired
Chain gauge
9
Socket Material
Porcelain

Description

The three-light semi-flush offers a sleek metal frame that supports a low-slung shade to create Ratio’s casual modern style. The frame’s proportion to the white linen drum shade evokes a perfect ratio for lighting. Includes a polished glass exterior, etched glass interior diffuser that offers an elegant appeal and is easier to clean – offering both fashion and function. This fixture can be mounted as a semi-flush or used as a hanging pendant for a wide variety of applications. Brushed Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.