Zoro Homepage

Rectangle Canopy Accessory 5-Light, Color: Black

  • Mfr # P860004-143

  • Zoro # G4517499


product price: $87.12
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
1"
Width
60"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P860004-143
Zoro #
G4517499
UPC #
785247218462
Country of Origin
China

Dimensions

Height
1"
Width
60"

Details

Color
Black
Item
Rectangle Canopy Accessory 5-Light

Description

Progress Lighting’s canopy accessory offers a convenient way to mount groupings of pendants. This round pendant accessory allows for the hanging of three to five pendants off of one outlet box. Pendants can be hung straight or staggered. The maximum pendant width for three pendants is 20" each and for five pendants 12" each.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.