Replay 2-Light Bath & Vanity, 100 W, Brushed Nickel
Mfr # P2158-09
Zoro # G4628541
product price: $68.31
/eaKey Features
Color
Gray
Height
7-7/8"
Width
13"
Lamp Type
incandescent
Mounting
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2158-09
Zoro #
G4628541
UPC #
785247194452
Country of Origin
China
Dimensions
Height
7-7/8"
Width
13"
Details
Color
Gray
Item
Med Bath Bracket,2-100W
Housing Finish
Brushed Nickel
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
2
Light Type
A19 Medium Base 100W
Style
Contemporary/Soft
Collection
Replay
Description
Med Bath Bracket,2-100W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.