Zoro Homepage

Replay 3-Light Inverted Pendant, 100 W, Black

  • Mfr # P3450-31

  • Zoro # G4622987


product price: $173.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
16-5/8"
Housing Finish
Black
Lamp Type
Incandescent Medium Base
Mounting
Ceiling Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3450-31
Zoro #
G4622987
UPC #
785247185917
Country of Origin
China

Dimensions

Height
18-7/8"
Width
16-5/8"

Details

Color
Black
Housing Finish
Black
Lamp Type
Incandescent Medium Base
Mounting
Ceiling Chain
Voltage
120v
Number of Lights
3
Light Type
100W
Style
Transitional, Modern
Item
Med Inv Pendant,3-100W
Collection
Replay

Description

Med Inv Pendant,3-100W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.