Zoro Homepage

Replay Collection Four-Light Foyer Pendant

  • Mfr # P500206-031

  • Zoro # G4531575


product price: $330.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
31-3/4 in
Length
18 in
Mounting
Ceiling Chain
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P500206-031
Zoro #
G4531575
UPC #
785247233151
Country of Origin
China

Dimensions

Height
31-3/4 in
Length
18 in
Width
15.95 in
Chain Length
72 in
Wire Length
180 in
Max Height
106 in

Description

Welcome guests with elegance and class as the Reply four-light pendant washes its soft glow over a foyer, dining table, or large kitchen island. The timeless, rectangular silhouette with a statement-making Black finish extends above and below the white, etched glass shades assembled at the fixture’s center, making it an excellent piece for transitional and modern settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.