Zoro Homepage

Replay Four-Light Bath/Vanity

  • Mfr # P2160-31

  • Zoro # G4514157


product price: $135.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
7-7/8"
Width
31-1/8"
Housing Finish
Black
Lamp Type
incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2160-31
Zoro #
G4514157
UPC #
785247212903
Country of Origin
China

Dimensions

Height
7-7/8"
Width
31-1/8"

Details

Item
Replay Four-Light Bath/Vanity
Color
Black
Housing Finish
Black
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
4
Light Type
E26 Medium Base 100W
Style
Contemporary/Soft
Collection
Replay

Description

Replay vanity fixtures are highlighted by a clean, linear form paired with etched white glass. A pleasingly elegant frame enhances a simplified modern look within the Replay collection.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.