
Replay Nine-Light Chandelier
Mfr # P4726-09
Zoro # G4515399
product price: $495.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Housing Finish
Brushed Nickel
Lamp Type
E26
Mounting
ceiling stem
Finish
plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P4726-09
Zoro #
G4515399
UPC #
785247214587
Country of Origin
China
Dimensions
Height
28 in
Wire Length
180 in
Installed Length
104 in
Details
Item
Replay Nine-Light Chandelier
Fixture Type
Chandelier
Housing Finish
Brushed Nickel
Lamp Type
E26
Mounting
ceiling stem
Finish
plated
Lamp Included
No
Color
Nickel
Fixture Voltage
120 V
Light Type
Medium Base
Material
Steel
Features
Prewired
Glass Finish
Etched
Chain gauge
9
Number of Chains
1
Ground Wire Color
Copper Tinned
Power Source Required
Yes
Environment
Dry
Number of Bulbs
9
Power Source
Hardwired
Mounting Accessory Included
Strap
Description
Replay features a linear form that provides a pleasingly elegant accent to your home. A sleek, metallic finish is complemented by white glass diffusers for a clean, modern silhouette.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.