Replay Two-Light Bath/Vanity
Mfr # P2158-31
Zoro # G4514023
product price: $76.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
7-7/8"
Width
13"
Housing Finish
Black
Lamp Type
incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2158-31
Zoro #
G4514023
UPC #
785247212880
Country of Origin
China
Dimensions
Height
7-7/8"
Width
13"
Details
Color
Black
Item
Replay Two-Light Bath/Vanity
Housing Finish
Black
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
2
Light Type
E26 Medium Base 100W
Style
Contemporary/Soft
Collection
Replay
Description
Replay vanity fixtures are highlighted by a clean, linear form paired with etched white glass. A pleasingly elegant frame enhances a simplified modern look within the Replay collection.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.