Zoro Homepage

Ridgecrest Collection Black Four-Head Multi-Directional Track

  • Mfr # P900012-031

  • Zoro # G4531870


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Finish
Black; Painted
Glass Color
Black
Height
7.17 in
Depth
26.1 in
Features
Prewired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P900012-031
Zoro #
G4531870
UPC #
785247242313
Country of Origin
China

Dimensions

Height
7.17 in
Depth
26.1 in
Wire Length
6 in

Details

Finish
Black; Painted
Glass Color
Black
Features
Prewired
Lamp Type
Incandescent
Base Material
Steel
Environment
Damp
Minimum Starting Temperature
-30°C
Frequency
60 Hz
Power Source
Hardwired
Base Type
E26

Description

Infuse an abundance of sophisticated versatile light to an commercial or residential setting with this brushed nickel four-head track light fixture. Multi-directional lamp heads provide design flexibility and illuminate typically hard-to-reach areas. The round ceiling plate, thin metal bar, and light bases are coated in a beautiful black finish. Each lamp head features a crisp frosted glass shade for soft, general ambient light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.