Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ridgecrest Collection Brushed Nickel One-Head Multi-Directional Track

  • Mfr # P900011-009

  • Zoro # G4530884


product price: $44.65
/ea

Key Features

Finish
Brushed Nickel
Height
6.4 in
Standards
cCSAus
Length
5 in
Depth
7.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P900011-009
Zoro #
G4530884
UPC #
785247242320
Country of Origin
China

Dimensions

Height
6.4 in
Length
5 in
Depth
7.54 in
Width
5.4 in
Wire Length
6 in

Details

Finish
Brushed Nickel
Standards
cCSAus
Voltage
120V
Color
Nickel
Material
Steel
Glass Finish
Etched
Indoor/Outdoor
Indoor
Light Distribution
Multi
Number of Bulbs
1
Prewired
Yes
Lamp Shape
A19
Mounting
Ceiling
Collection
Ridgecrest
Starting Temperature
-30°C
Bulb Watts
60 W
Bulb Included
No
Wired / Wireless
Wired
Power Source
Hardwired
Fixture Type
Track
Frequency Rating
60 Hz
Dimmable
Yes

Description

Infuse an abundance of sophisticated versatile light to an commercial or residential setting with this brushed nickel one-head track light fixture. A multi-directional lamp head provides design flexibility and illuminates typically hard-to-reach areas. The round ceiling plate, thin metal bar, and light base are coated in a beautiful brushed nickel finish. The lamp head features a crisp frosted glass shade for soft, general ambient light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.