Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ridgecrest Collection Satin White One-Head Multi-Directional Track

  • Mfr # P900011-028

  • Zoro # G4531730


product price: $44.65
/ea

Key Features

Finish
Satin White; Painted
Glass Color
White
Features
Prewired
Depth
7.54 in
Height
6.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P900011-028
Zoro #
G4531730
UPC #
785247242337
Country of Origin
China

Dimensions

Depth
7.54 in
Height
6.4 in
Wire Length
6 in

Details

Finish
Satin White; Painted
Glass Color
White
Features
Prewired
Base Material
Steel
Frequency
60 Hz
Environment
Damp
Minimum Starting Temperature
-30°C
Lamp Type
Incandescent
Power Source
Hardwired
Base Type
E26

Description

Infuse an abundance of sophisticated versatile light to an commercial or residential setting with this brushed nickel one-head track light fixture. A multi-directional lamp head provides design flexibility and illuminates typically hard-to-reach areas. The round ceiling plate, thin metal bar, and light base are coated in a beautiful satin white finish. The lamp head features a crisp frosted glass shade for soft, general ambient light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.