Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Riley Collection Black Nine-Light Chandelier

  • Mfr # P400210-031

  • Zoro # G4528425


product price: $624.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Chandelier
Lamp Type
B10
Mounting
ceiling stem hung with 6 links of chain
Finish
Painted
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P400210-031
Zoro #
G4528425
UPC #
785247235896
Country of Origin
China

Dimensions

Height
25.125 in
Installed Length
91 in
Wire Length
180 in

Details

Item
Chandeliers
Fixture Type
Chandelier
Housing Finish
Black
Lamp Type
B10
Mounting
ceiling stem hung with 6 links of chain
Finish
Painted
Color
Black
Lamp Included
No
Light Type
Incandescent
Material
Steel
Features
Prewired
Glass Finish
Clear
Number of Bulbs
9
Chain gauge
9
Number of Chains
1
Base Type
E12
Socket Material
Phenolic
Mounting Accessory Included
1/4 IP Mounting Plate
Power Source Required
Yes
Power Source
Hardwired
Environment
Dry
Frequency
60 Hz

Description

Incorporate a sleek simplicity and natural beauty with this chandelier. Clear glass shades are ready to offer stunning, rejuvenating illumination. The shades rest on a gorgeous dual-tone frame with a black finish accented by a brushed nickel trim that manifests feelings of tranquility and serenity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.