Zoro Homepage

Riley Collection Black Three-Light Bath

  • Mfr # P300278-031

  • Zoro # G4529746


product price: $162.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
8.25 in
Lamp Type
A19
Mounting
wall
Light Type
Incandescent - Medium Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P300278-031
Zoro #
G4529746
UPC #
785247235834
Country of Origin
China

Dimensions

Height
8.25 in
Depth
5.5 in
Height to Center
5.75 in
Wire Length
6 in

Details

Color
Black
Lamp Type
A19
Mounting
wall
Light Type
Incandescent - Medium Base
Glass Color
Clear
Finish
Matte Black; Painted
Lamp Included
No
Features
Can be mounted up or down, Prewired
Base Material
Steel
Base Type
E26
Suggested Use Location
Bathroom
Environment
Damp
Power Source Required
Yes
Power Source
Hardwired
Installation Direction
Up/Down
Mounting Accessory Included
Round Mounting Plate
Socket Material
Porcelain
Frequency
60 Hz

Description

Incorporate a sleek simplicity and natural beauty with the Riley Collection's Three-Light Matte Black Bath. Clear glass shades offer rejuvenating illumination. The shades rest on a gorgeous matte black frame with brushed nickel finials for an overall design that exudes a feeling of tranquility and serenity. Ideal for any bathroom in new traditional or contemporary settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.