Zoro Homepage

Riley Collection Black Two-Light Bath

  • Mfr # P300277-031

  • Zoro # G4523087


product price: $135.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
8-1/4 in
Length
16-1/8 in
Width
7-3/4 in
Mounting
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P300277-031
Zoro #
G4523087
UPC #
785247235810
Country of Origin
China

Dimensions

Height
8-1/4 in
Length
16-1/8 in
Width
7-3/4 in
Height to Center
5-3/4 in
Wire Length
6 in

Details

Color
Black
Item
Vanity Light
Mounting
Wall
Voltage
120V
Number of Lights
2
Collection Name
Riley
Finish
Matte Black
Fixture Type
Bath & Vanity
Housing Material
Steel
Glass Color
Clear
Lamp Included
No
Description/Special Features
Wall Bracket
Standards
cULus
Energy Star Compliant
No
Dimmable
Yes
Lighting Technology
Incandescent
Lamp Watts
60 W
Power Source
Hardwired
Fixture Material
Steel
Indoor/Outdoor
Indoor
Socket Type
Porcelain
Mounting Hardware
Round Mounting Plate
Prewired
Yes
Fixture Finish
Painted
Frequency Rating
60 Hz
Room Type
Bathroom
Wired / Wireless
Wired
Bulb Shape
A19
Light Distribution
Up/Down

Description

Incorporate a sleek simplicity and natural beauty with the Riley Collection's Two-Light Matte Black Bath. Clear glass shades offer rejuvenating illumination. The shades rest on a gorgeous matte black frame with brushed nickel finials for an overall design that exudes a feeling of tranquility and serenity. Ideal for any bathroom in new traditional or contemporary settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.