Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Coach 1-Light Wall Lantern, 100W, Antique Bronze

  • Mfr # P5777-20

  • Zoro # G4808347


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Antique Bronze
Width
7 in
Voltage
120V AC
Type
Incandescent
Number of Circuits
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5777-20
Zoro #
G4808347
UPC #
785247175918
Country of Origin
China

Dimensions

Width
7 in
Length (In.)
7 1/4 in
Height (In.)
12 3/4 in
Width (In.)
7 in
Length
7 1/4 in
Height
12 3/4 in
Overall Width
7 in
Overall Height
12 3/4 in
Mounting Height - Maximum
10 ft
Overall Length
7 1/4 in

Details

Item
Wall Lantern
Housing Finish
Antique Bronze
Voltage
120V AC
Type
Incandescent
Number of Circuits
1
Max. Wattage
100
Standards
cUL, UL
Housing Material
Aluminum
Mounting
Wall
Lamp Type
A19
Lamp Included
No
Light Technology
Incandescent
Fixture Wattage
100 W
Fixture Mounting Location
Wall
Housing Color
Bronze
Socket Type
Medium Screw (E26)
Fixture Housing Color
Antique Bronze
Fixture Lens Material
Glass
Mount Type
Surface
Includes Lamp
No Lamp Included
Incandescent Wattage Equivalency
100 W

Description

Wall Lantern, Fixture Wattage 100 W, Voltage 120V AC, Light Technology Incandescent, Color Temperature Not Applicable, Height 12 3/4 in, Width 7 in, Includes Lamp No Lamp Included, Fixture Housing Color Antique Bronze, Fixture Lens Material Glass, Socket Type Medium Screw (E26), Standards cUL, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.