
Roman Coach Collection Antique Bronze One-Light Wall Lantern
Mfr # P5770-20MD
Zoro # G4467936
product price: $158.00
/ea
Free Shipping & Returns
Key Features
Features
Wall Bracket
Voltage
120V
Width
8.9 in
Length
7 in
Light Technology
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P5770-20MD
Zoro #
G4467936
UPC #
785247235643
Country of Origin
China
Dimensions
Width
8.9 in
Height
15-3/8 in
Length
7 in
Size
Medium
Height to Center
6-7/8 in
Wire Length
6 in
Description
This wall lantern offers low maintenance for years of enjoyment. A handsome frame features elegant styling and an antique bronze finish. The frame holds an etched water seeded glass shade for extra visual texture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.