
Roman Coach Collection Black One-Light Small Wall Lantern
Mfr # P5985-31MD
Zoro # G4468444
product price: $95.00
/ea
Free Shipping & Returns
Key Features
Features
Wall Bracket
Voltage
120V
Width
5.3 in
Length
4-5/8 in
Light Technology
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P5985-31MD
Zoro #
G4468444
UPC #
785247235636
Country of Origin
China
Dimensions
Width
5.3 in
Height
10 in
Length
4-5/8 in
Size
Small
Height to Center
2-3/4 in
Wire Length
6 in
Description
This wall lantern offers low maintenance for years of enjoyment. The frame is coated in a handsome black finish. The lantern gently houses an etched seeded glass shade that adds extra visual texture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.