Zoro Homepage
This item is Discontinued.
Progress Lighting Rudder Collection  Indoor/Outdoor 56" Four-Blade Bronze Ceiling Fan P250040-129-30

Rudder Collection Indoor/Outdoor 56" Four-Blade Bronze Ceiling Fan (Discontinued)

  • Mfr # P250040-129-30
  • Zoro # G4470237
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P250040-129-30
Zoro #
G4470237
UPC #
785247240906
Country of Origin
China

Dimensions

Width
56 in
Height
16.023 in

Details

Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
Fans
Number of Speeds
6 Speed Remote reverse
Voltage
120V
Includes
Bulb, Remote Control With Hand Held Transmitter
Reversible
Non reversible
Blade Pitch
14°
Standards
cULus
Fan Blade Finish
Distressed Walnut
Finish
Architectural Bronze
Material
Steel
Color
Bronze
Mount Type
Standard

Description

Transform any outdoor space into a cozy country abode with the charming rustic character of this ceiling fan. Four boat oar-inspired blades attach to a smooth center that features an LED light source for friendly illumination as needed. The fan is coated in a warm architectural bronze finish sure to cool your home with a refreshing breeze wrapped in country character.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.