Zoro Homepage

Rushton Collection Four-Light Bath & Vanity

  • Mfr # P300229-009

  • Zoro # G4528215


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Height
9.5 in
Lamp Type
A19
Mounting
Wall
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P300229-009
Zoro #
G4528215
UPC #
785247232932
Country of Origin
China

Dimensions

Height
9.5 in
Depth
6 in
Wire Length
6 in
Height to Center
7 in

Details

Color
Nickel
Lamp Type
A19
Mounting
Wall
Lamp Included
No
Finish
Brushed Nickel; Plated
Glass Color
Clear
Features
Can be mounted up or down, Prewired
Environment
Damp
Base Material
Steel
Base Type
E26
Power Source
Hardwired
Mounting Accessory Included
Plate
Power Source Required
Yes
Frequency
60 Hz
Socket Material
Porcelain

Description

Feel the pains of design indecisiveness no more with the time-honored style of the Rushton four-light bath. An elegant quartet of exposed bulbs glow from within clear glass shades as they hang from antique-style sockets. Black tube arms stretch over mechanical pulley wheels to join the bulbs to the Brushed Nickel, rectangular backplate for a cohesive, history-inspired design ideal as a bath vanity or wall sconce in industrial and farmhouse settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.