
Rushton Collection Four-Light Bath & Vanity
Mfr # P300229-143
Zoro # G4528090
product price: $309.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
9-1/2 in
Length
32 in
Width
8.62 in
Mounting
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P300229-143
Zoro #
G4528090
UPC #
785247232949
Country of Origin
China
Dimensions
Height
9-1/2 in
Length
32 in
Width
8.62 in
Height to Center
7 in
Wire Length
6 in
Description
The Rushton four-light bath winks at its antique roots with steampunk-inspired pulley wheels supporting Antique Brass tube arms that join the light sources to the Graphite-finished backplate. Four sibling exposed glass bulbs hang in linear fashion, each sheathed with a clear glass shade securely held by antique-style sockets. A stunning, quintessential piece perfect as a bath vanity or wall sconce in industrial and farmhouse settings.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.