Zoro Homepage

Rushton Collection One-Light Bath & Vanity

  • Mfr # P300226-009

  • Zoro # G4527585


product price: $104.00
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Height
9.5 in
Lamp Type
A19
Mounting
Wall
Glass Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P300226-009
Zoro #
G4527585
UPC #
785247232871
Country of Origin
China

Dimensions

Height
9.5 in
Depth
6 in
Height to Center
6.5 in
Wire Length
6 in

Details

Color
Nickel
Lamp Type
A19
Mounting
Wall
Glass Color
Clear
Finish
Brushed Nickel; Plated
Lamp Included
No
Features
Can be mounted up or down, Prewired
Power Source Required
Yes
Mounting Accessory Included
Plate
Environment
Damp
Power Source
Hardwired
Socket Material
Porcelain
Base Type
E26
Base Material
Steel
Frequency
60 Hz

Description

Decorate and add functional lighting to either side of a mirror or throughout the home with the timeless Rushton one-light bath. A single exposed bulb surrounded by a clear glass shade hangs from an antique-style socket. The faux cord extending from the Brushed Nickel backplate wraps around the miniature pulley wheel to create a one-of-a-kind arm to hold the fixture in place. With its tasteful industrial design, this piece is ideal as a bath vanity or wall sconce in industrial and farmhouse settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.