
Saluda Collection One-Light Bath & Vanity (Discontinued)
- Mfr # P300178-009
- Zoro # G4524959
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P300178-009
Zoro #
G4524959
UPC #
785247223671
Country of Origin
China
Dimensions
Height
9.5 in
Depth
7.75 in
Wire Length
6 in
Height to Center
4.5 in
Details
Color
Nickel
Lamp Type
Incandescent
Mounting
Wall
Finish
Brushed Nickel; plated
Glass Color
Clear
Lamp Included
No
Features
Can be mounted up or down, Prewired
Environment
Damp
Base Type
E26
Base Material
Steel
Mounting Accessory Included
Plate
Socket Material
Porcelain
Frequency
60 Hz
Power Source
Hardwired
Power Source Required
Yes
Description
The Saluda Collection features a gently curving frame paired with clear glass shades. Each shade is accented with a banded ring to carry through the theme of finely crafted metal fittings. The design lends itself to Farmhouse, Coastal and Transitional spaces. One-light bath and vanity in a Brushed Nickel finish. One-light bath and vanity in a Brushed Nickel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.