
Saluda Collection One-Light Bath & Vanity (Discontinued)
- Mfr # P300178-020
- Zoro # G4526298
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P300178-020
Zoro #
G4526298
UPC #
785247223664
Country of Origin
China
Dimensions
Height
9.5 in
Depth
7.75 in
Height to Center
4.5 in
Wire Length
6 in
Details
Color
Bronze
Lamp Type
Incandescent
Mounting
Wall
Finish
Antique Bronze; painted
Lamp Included
No
Glass Color
Clear
Features
Can be mounted up or down, Prewired
Mounting Accessory Included
Plate
Environment
Damp
Base Material
Steel
Power Source Required
Yes
Frequency
60 Hz
Socket Material
Porcelain
Base Type
E26
Power Source
Hardwired
Description
The Saluda Collection features a gently curving frame paired with clear glass shades. Each shade is accented with a banded ring to carry through the theme of finely crafted metal fittings. The design lends itself to Farmhouse, Coastal and Transitional spaces. One-light bath and vanity in a Antique Bronze finish. One-light bath and vanity in a Antique Bronze finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.