Zoro Homepage

Saluda Collection One-Light Mini-Pendant

  • Mfr # P500137-009

  • Zoro # G4529378


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Housing Finish
Brushed Nickel
Lamp Type
E26
Mounting
Ceiling; Mini-pendant
Shade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P500137-009
Zoro #
G4529378
UPC #
785247223497
Country of Origin
China

Dimensions

Height
8 in
Wire Length
120 in

Details

Color
Nickel
Housing Finish
Brushed Nickel
Lamp Type
E26
Mounting
Ceiling; Mini-pendant
Shade Material
Steel
Number of Light Bulbs Required
1
Finish
plated
Glass Color
Clear
Lamp Included
No
Socket Material
Porcelain
Frequency
60 Hz
Power Source
Hardwired
Chain gauge
9
Environment
Dry

Description

The Saluda Collection features a gently curving frame paired with clear glass shades. Each shade is accented with a banded ring to carry through the theme of finely crafted metal fittings. The design lends itself to Farmhouse, Coastal and Transitional spaces. One-Light mini-pendant in a Brushed Nickel finish. One-Light mini-pendant in a Brushed Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.