Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Saluda Collection One-Light Mini-Pendant

  • Mfr # P500137-020

  • Zoro # G4526858


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Height
8 in
Length
7-1/4 in
Mounting
Ceiling Stem Hung
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P500137-020
Zoro #
G4526858
UPC #
785247223480
Country of Origin
China

Dimensions

Height
8 in
Length
7-1/4 in
Width
9-1/2 in
Chain Length
9 in
Max Height
74 in
Wire Length
120 in

Details

Color
Bronze
Mounting
Ceiling Stem Hung
Voltage
120V
Collection Name
Saluda
Finish
Antique Bronze
Glass Color
Clear
Lamp Watts
60 W
Watts
60 W
Fixture Type
Mini-Pendant
Material
Steel
Standards
cULus
Lamp Quantity
1
Lamp Included
No
Power Source
Hardwired
ADA Compliant
No
Bulb Shape
A19
Fixture Material
Steel
Number of Chains
1
Chain Gauge
9 ga
Bulb Base Type
E26
Mounting Hardware
Plate
Prewired
Yes
Socket Type
Porcelain
Indoor/Outdoor
Indoor
Fixture Finish
Painted
Frequency Rating
60 Hz

Description

The Saluda Collection features a gently curving frame paired with clear glass shades. Each shade is accented with a banded ring to carry through the theme of finely crafted metal fittings. The design lends itself to Farmhouse, Coastal and Transitional spaces. One-Light mini-pendant in a Antique Bronze finish. One-Light mini-pendant in a Antique Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.