
Saluda Collection Three-Light Bath & Vanity (Discontinued)
- Mfr # P300180-020
- Zoro # G4529439
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P300180-020
Zoro #
G4529439
UPC #
785247223626
Country of Origin
China
Dimensions
Height
9.5 in
Depth
7.75 in
Wire Length
6 in
Height to Center
5 in
Details
Color
Bronze
Lamp Type
Incandescent
Mounting
Wall
Finish
Antique Bronze; painted
Glass Color
Clear
Lamp Included
No
Features
Can be mounted up or down, Prewired
Frequency
60 Hz
Mounting Accessory Included
Plate
Base Type
E26
Environment
Damp
Socket Material
Porcelain
Power Source
Hardwired
Power Source Required
Yes
Base Material
Steel
Description
The Saluda Collection features a gently curving frame paired with clear glass shades. Each shade is accented with a banded ring to carry through the theme of finely crafted metal fittings. The design lends itself to Farmhouse, Coastal and Transitional spaces. Three-light bath and vanity in a Antique Bronze finish. Three-light bath and vanity in a Antique Bronze finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.