Santee Three-Light Lg Wall Light, Bronze
Mfr # P560003-020
Zoro # G9579267
product price: $216.00
/ea
Free Shipping & Returns
Key Features
Color
Brown
Height
19-5/8"
Width
9-1/2"
Housing Finish
Antique Bronze
Lamp Type
incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P560003-020
Zoro #
G9579267
UPC #
785247208357
Country of Origin
China
Dimensions
Height
19-5/8"
Width
9-1/2"
Details
Color
Brown
Housing Finish
Antique Bronze
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
3
Light Type
E12 Candelabra Base 60W
Style
Traditional/Classic
Collection
Santee
Description
Santee Three-Light Lg Wall Light,Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.