Santee Two-Light Sm Wall Lantern, Bronze
Mfr # P560002-020
Zoro # G9579221
product price: $183.00
/ea
Free Shipping & Returns
Key Features
Housing Finish
painted
Width
8 in
Voltage
120 V
Standards
cCSAus
Mounting
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P560002-020
Zoro #
G9579221
UPC #
785247208333
Country of Origin
China
Dimensions
Width
8 in
Height (in.)
15.25 in
Depth
5.75 in
Height to Center
8.75 in
Wire Length
6 in
Details
Housing Finish
painted
Voltage
120 V
Standards
cCSAus
Mounting
Wall
Lamp Type
E12
Watts
60 W
Lamp Included
No
Light Technology
incandescent
Socket Type
socket
Light Color
Bronze
Glass Color
Clear Beveled
Finish
Antique Bronze
Mounting Accessory Included
Strap
Power Source Required
Yes
Features
Prewired
Socket Material
Phenolic
Environment
Wet
Power Source
Hardwired
Description
Santee Two-Light Sm Wall Lantern,Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.