
Seneca Collection Six-Light Linear Chandelier (Discontinued)
- Mfr # P400175-031
- Zoro # G4527339
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P400175-031
Zoro #
G4527339
UPC #
785247233267
Country of Origin
China
Dimensions
Height
14.125 in
Length
38.25 in
Installed Length
80.5 in
Wire Length
180 in
Dimensions
38.25 in x 15.375 in x 14.125 in
Details
Item
Chandeliers
Housing Finish
Black
Lamp Type
E12
Mounting
Ceiling Stem Hung with 6 links of chain
Finish
Painted
Color
Black
Lamp Included
No
Material
Steel
Features
Prewired
Environment
Dry
Power Source
Hardwired
Chain gauge
9
Frequency
60 Hz
Power Source Required
Yes
Number of Bulbs
6
Number of Chains
2
Mounting Accessory Included
Backplate
Socket Material
Phenolic
Description
Entertain guests at a dining table or kitchen island under the lavish glow of the Seneca six-light island chandelier. Smooth, sleek arms support six elegant candelabra lights as they gracefully stand shoulder to shoulder, gracefully exuding light on the memories being made below in any modern farmhouse or luxe setting.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.