
Seneca Collection Six-Light Linear Chandelier (Discontinued)
- Mfr # P400175-104
- Zoro # G4523330
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P400175-104
Zoro #
G4523330
UPC #
785247233274
Country of Origin
China
Dimensions
Length
38.25 in
Height
14.125 in
Wire Length
180 in
Installed Length
80.5 in
Dimensions
38.25 in x 15.375 in x 14.125 in
Details
Item
Chandeliers
Housing Finish
Polished Nickel
Lamp Type
E12
Mounting
Ceiling Stem Hung with 6 links of chain
Finish
Plated
Lamp Included
No
Color
Nickel
Material
Steel
Features
Prewired
Environment
Dry
Power Source Required
Yes
Chain gauge
9
Number of Chains
2
Socket Material
Phenolic
Power Source
Hardwired
Number of Bulbs
6
Mounting Accessory Included
Backplate
Frequency
60 Hz
Description
Upgrade your home décor with the memorizing wow factor of the Seneca six-light island. Beautiful, curved arms graciously extend down from the orb that crowns the fixture. Six elegant candelabra lights align shoulder to shoulder at the center as their unified soft glow reflects off the polished nickel finish, making the piece a showstopper above an entryway, dining table, or kitchen island in any modern farmhouse or luxe interior.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.