
Signal Collection Four-Light Bath & Vanity (Discontinued)
- Mfr # P300177-143
- Zoro # G4523324
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P300177-143
Zoro #
G4523324
UPC #
785247223022
Country of Origin
China
Dimensions
Height
9.125 in
Depth
5.375 in
Height to Center
2.625 in
Wire Length
6 in
Details
Color
Black
Lamp Type
A19
Mounting
Wall
Finish
Graphite; Painted
Lamp Included
No
Glass Color
Clear
Features
Can be mounted up or down, Prewired
Power Source Required
Yes
Suggested Use Location
Bathroom
Environment
Damp
Power Source
Hardwired
Mounting Accessory Included
Strap
Base Type
E26
Frequency
60 Hz
Socket Material
Porcelain
Base Material
Steel
Description
Celebrate a blend of industrial flavor and modern sensibility with the Signal four-light bath. A stunning quartet of clear, blown glass shades each harbor their own exposed light bulb. A long, Graphite-finished bar and circular backplate finish off this flawless design, making to fit to exile shadows from any hallway, bathroom or dressing table mirror, or wherever task light is desired.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.