
Signal Collection One-Light Bath & Vanity (Discontinued)
- Mfr # P300174-015
- Zoro # G4529886
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P300174-015
Zoro #
G4529886
UPC #
785247223091
Country of Origin
China
Dimensions
Height
9.125 in
Depth
5.375 in
Wire Length
6 in
Height to Center
2.625 in
Details
Color
Chrome
Lamp Type
A19
Mounting
Wall
Finish
Polished Chrome; Plated
Glass Color
Clear
Lamp Included
No
Features
Can be mounted up or down, Prewired
Mounting Accessory Included
Strap
Base Type
E26
Power Source
Hardwired
Suggested Use Location
Bathroom
Frequency
60 Hz
Base Material
Steel
Power Source Required
Yes
Socket Material
Porcelain
Environment
Damp
Description
This timeless Signal one-light bath fixture chases away shadows from a bathroom or dressing table mirror, in a hallway, or wherever focused task light is desired. A curvaceous, clear, blown glass shade covers an exposed bulb as it perches atop a Polished Chrome base. A simple, smooth bar extends from a gorgeous, polished round backplate to dutifully hold the light fixture in place as it illuminates a coastal, modern farmhouse, or modern interior.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.